Structural Bolt, 3/4-10, 3 In L, PK5

VALUE BRAND| Zoro #: G0459392| Mfr #: 1TB88

$11.55 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0459392 Mfr #: 1TB88
Head Height: 15/32"Rockwell Hardness: C25 to C34
Finish: Hot Dipped GalvanizedThread Type: UNC
Thread Direction: Right HandHead Dia.: 1-1/4"
Material: steelThread Length: 1-3/8"
Item: Structural BoltType: Heavy Hex Head
Grade: A325Tensile Strength (PSI): 120, 000
Thread Size: 3/4-10Meets/Exceeds: ASTM A325 Type 1
Overall Length: 3"Country of Origin (subject to change): Unknown

Product Description

Structural Bolt, Heavy Hex Head, Steel, Hot Dipped Galvanized Finish, Thread Size 3/4-10, Thread Type UNC, Overall Length 3 In, Thread Length 1 3/8 In, Right Hand Thread Direction, Head Dia 1 1/4 In, Head Height 15/32 In, Grade A325, Tensile Strength 120,000 PSI, Rockwell Hardness C25-C34, ASTM A325 Type 1, Package 5

Product Reviews

Save 15%. Sign up for Z-mail.