Structural Bolt, 3/4-10, 4 1/2 L, Pk5

VALUE BRAND| Zoro #: G1428971| Mfr #: 1TB94

$22.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1428971 Mfr #: 1TB94
Tensile Strength (PSI): 120, 000Material: steel
Thread Length: 1-3/8"Head Dia.: 1-1/4"
Finish: Hot Dipped GalvanizedRockwell Hardness: C25 to C34
Head Height: 15/32"Thread Type: UNC
Grade: A325Thread Direction: Right Hand
Item: Structural BoltType: Heavy Hex Head
Meets/Exceeds: ASTM A325 Type 1Overall Length: 4-1/2"
Thread Size: 3/4-10Country of Origin (subject to change): Unknown

Product Description

Structural Bolt, Heavy Hex Head, Steel, Hot Dipped Galvanized Finish, Thread Size 3/4-10, Thread Type UNC, Overall Length 4 1/2 In, Thread Length 1 3/8 In, Right Hand Thread Direction, Head Dia 1 1/4 In, Head Height 15/32 In, Grade A325, Tensile Strength 120,000 PSI, Rockwell Hardness C25-C34, ASTM A325 Type 1, Package 5
Save 15%. Sign up for Z-mail.