Structural Bolt, 3/4-10x1 3/4L, Pk25

VALUE BRAND| Zoro #: G0513362| Mfr #: 1TE96

$54.20 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0513362 Mfr #: 1TE96
Head Height: 15/32"Finish: Plain
Thread Type: UNCThread Direction: Right Hand
Head Dia.: 1-1/4"Thread Length: 1-3/8"
Type: Heavy Hex HeadRockwell Hardness: C33 to C38
Meets/Exceeds: ASTM A490 Type 1Overall Length: 1-3/4"
Grade: A490Thread Size: 3/4-10
Tensile Strength (PSI): 150, 000Material: Steel
Item: Structural BoltCountry of Origin (subject to change): Unknown

Product Description

Structural Bolt, Heavy Hex Head, Steel, Plain Finish, Thread Size 3/4-10, Thread Type UNC, Overall Length 1 3/4 In, Thread Length 1 3/8 In, Right Hand Thread Direction, Head Dia 1 1/4 In, Head Height 15/32 In, Grade A490, Tensile Strength 150, 000 PSI, Rockwell Hardness C33-C38, ASTM A490 Type 1, Package 25

Product Reviews

Save 15%. Sign up for Z-mail.