JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Structural Bolt, 3/4-10x2 1/2L, Pk25

VALUE BRAND| Zoro #: G0579433| Mfr #: 1TU56

$72.89 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0579433 Mfr #: 1TU56
Head Dia.: 1-1/4"Rockwell Hardness: C24 to C35
Meets/Exceeds: ASTM A325 Type 1Finish: Yellow Zinc
Thread Size: 3/4-10Thread Length: 1-3/8"
Type: Heavy Hex HeadThread Type: UNC
Item: Structural BoltThread Direction: Right Hand
Head Height: 15/32"Tensile Strength (PSI): 120, 000
Material: steelOverall Length: 2-1/2"
Country of Origin (subject to change): China

Product Description

Structural Bolt, Heavy Hex Head, Steel, Zinc Yellow Finish, Thread Size 3/4-10, Thread Type UNC, Overall Length 2 1/2 In, Thread Length 1 3/8 In, Right Hand Thread Direction, Head Dia 1 1/4 In, Head Height 15/32 In, Grade A325, Tensile Strength 120,000 PSI, Rockwell Hardness C24-C35, ASTM A325 Type 1, Package 25

Product Reviews

Save 15%. Sign up for Z-mail.