Shop Alternate Products
This Product is Discontinued
Zoro Select
Structural Bolt, 25 PK (Discontinued)
Mfr # 1TU12
Zoro # G1220633
Free Shipping & Returns
This Product is Discontinued
Key Features
- Thread Size 3/4-10
- Material Steel
- Finish Plain
- Thread Direction Right Hand
- Head Dia. 1 1/4 in