KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Structural Bolt, 3/4-10x5 3/4L, Pk10

VALUE BRAND| Zoro #: G2010617| Mfr #: 1TA60

$43.20 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Heavy Hex Head
Thread Size: 3/4"-10
Overall Length: 5-3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2010617 Mfr #: 1TA60
Type: Heavy Hex HeadThread Size: 3/4"-10
Overall Length: 5-3/4"Meets/Exceeds: ASTM A325-1
Head Dia.: 1-1/4"Finish: Plain
Head Height: 15/32"Grade: A325 Type 1
Thread Type: UNCRockwell Hardness: C25 to C34
Item: Structural BoltPackage Quantity: 10
Tensile Strength (PSI): 120,000Material: steel
Thread Length: 1-3/8"Thread Direction: Right Hand
Country of Origin (subject to change): United States

Description

Structural Bolt, Heavy Hex Head, Steel, Plain Finish, Thread Size 3/4-10, Thread Type UNC, Overall Length 5 3/4 In, Thread Length 1 3/8 In, Right Hand Thread Direction, Head Dia 1 1/4 In, Head Height 15/32 In, Grade A325, Tensile Strength 120,000 PSI, Rockwell Hardness C25-C34, ASTM A325 Type 1, Package 10

Reviews