Structural Bolt, 5/8-11, 6 L, Pk10

VALUE BRAND| Zoro #: G2328471| Mfr #: 151002

$15.34 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2328471 Mfr #: 151002
Head Height: 25/64"Thread Type: UNC
Thread Direction: Right HandThread Size: 5/8"-11
Head Dia.: 1-1/16"Thread Length: 1-1/4"
Type: Heavy Hex HeadOverall Length: 6"
Grade: A325Tensile Strength (PSI): 105, 000
Material: SteelItem: Structural Bolt
Includes: Heavy NutFinish: Plain
Rockwell Hardness: C25 to C34Meets/Exceeds: ASTM A325-1/ASTM A563-C
Country of Origin (subject to change): Multiple

Product Description

Structural Bolt, Heavy Hex Head, Steel, Plain Finish, Thread Size 5/8-11, Thread Type UNC, Overall Length 6 In, Thread Length 1 1/4 In, Right Hand Thread Direction, Head Dia 1 1/16 In, Head Height 25/64 In, Grade A325, Tensile Strength 120, 000 PSI, Rockwell Hardness C25-C34, ASTM A325 Type 1, Includes Heavy Nut, Package 10

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.