Structural Bolt, 5/8-11 x 3, PK10

VALUE BRAND| Zoro #: G1464601| Mfr #: U04210.062.0300

$8.32 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1464601 Mfr #: U04210.062.0300
Item: Structural BoltRockwell Hardness: C25 to C34
Finish: Hot Dipped GalvanizedThread Type: UNC
Head Height: 25/64"Thread Length: 1-1/4"
Tensile Strength (PSI): 105, 000Head Dia.: 1-1/16"
Type: Heavy Hex HeadMaterial: steel
Thread Direction: Right HandOverall Length: 3"
Thread Size: 5/8"-11Country of Origin (subject to change): Multiple

Product Description

Structural Bolt, Heavy Hex Head, Steel, Hot Dipped Galvanized Finish, Thread Size 5/8-11, Thread Type UNC, Overall Length 3 In, Thread Length 1 1/4 In, Right Hand Thread Direction, Head Dia 1 1/16 In, Head Height 25/64 In, Grade A325, Tensile Strength 120,000 PSI, Rockwell Hardness C25-C34, ASTM A325 Type 1, Package 10
Save 15%. Sign up for Z-mail.