Structural Bolt, 5/8-11x1 1/2L, Pk10

VALUE BRAND| Zoro #: G0772755| Mfr #: U04005.062.0150

$4.69 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0772755 Mfr #: U04005.062.0150
Head Height: 25/64"Head Dia.: 1-1/16"
Item: Structural BoltFinish: Plain
Thread Size: 5/8"-11Material: steel
Rockwell Hardness: C25 to C34Type: Heavy Hex Head
Thread Type: UNCThread Direction: Right Hand
Thread Length: 1-1/4"Overall Length: 1-1/2"
Tensile Strength (PSI): 105, 000Country of Origin (subject to change): Multiple

Product Description

Structural Bolt, Heavy Hex Head, Steel, Plain Finish, Thread Size 5/8-11, Thread Type UNC, Overall Length 1 1/2 In, Thread Length 1 1/4 In, Right Hand Thread Direction, Head Dia 1 1/16 In, Head Height 25/64 In, Grade A325, Tensile Strength 120,000 PSI, Rockwell Hardness C25-C34, ASTM A325 Type 1, Package 10

Product Reviews

Save 15%. Sign up for Z-mail.