JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Structural Bolt, 5/8-11x1 1/2L, Pk10

VALUE BRAND| Zoro #: G1167047| Mfr #: U04006.062.0150

$8.04 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1167047 Mfr #: U04006.062.0150
Thread Length: 1-1/4"Type: Heavy Hex Head
Thread Size: 5/8"-11Thread Type: UNC
Item: Structural BoltThread Direction: Right Hand
Head Dia.: 1-1/16"Head Height: 25/64"
Rockwell Hardness: C25 to C34Overall Length: 1-1/2"
Tensile Strength (PSI): 105, 000Material: steel
Includes: Heavy NutFinish: Plain
Country of Origin (subject to change): Multiple

Product Description

Structural Bolt, Heavy Hex Head, Steel, Plain Finish, Thread Size 5/8-11, Thread Type UNC, Overall Length 1 1/2 In, Thread Length 1 1/4 In, Right Hand Thread Direction, Head Dia 1 1/16 In, Head Height 25/64 In, Grade A325, Tensile Strength 120,000 PSI, Rockwell Hardness C25-C34, ASTM A325 Type 1, Includes Heavy Nut, Package 10
Save 15%. Sign up for Z-mail.