KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Structural Bolt, 5/8-11x1 1/2L, Pk25

VALUE BRAND| Zoro #: G1651194| Mfr #: 1TU49

$27.88 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Heavy Hex Head
Thread Size: 5/8-11
Overall Length: 1-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1651194 Mfr #: 1TU49
Type: Heavy Hex HeadThread Size: 5/8-11
Overall Length: 1-1/2"Meets/Exceeds: ASTM A325 Type 1
Head Dia.: 1-1/16"Finish: Yellow Zinc
Head Height: 25/64"Grade: A325 Type 1
Thread Type: UNCRockwell Hardness: C24 to C35
Item: Structural BoltPackage Quantity: 25
Tensile Strength (PSI): 120,000Material: steel
Thread Length: 1-1/4"Thread Direction: Right Hand
Country of Origin (subject to change): China

Description

Structural Bolt, Heavy Hex Head, Steel, Zinc Yellow Finish, Thread Size 5/8-11, Thread Type UNC, Overall Length 1 1/2 In, Thread Length 1 1/4 In, Right Hand Thread Direction, Head Dia 1 1/16 In, Head Height 25/64 In, Grade A325, Tensile Strength 120,000 PSI, Rockwell Hardness C24-C35, ASTM A325 Type 1, Package 25

Reviews