Structural Bolt, 5/8-11x1 1/4L, Pk25

VALUE BRAND| Zoro #: G2350923| Mfr #: 1TU48

$31.61 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Type: UNC
Type: Heavy Hex Head
Thread Direction: Right Hand
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2350923 Mfr #: 1TU48
Thread Type: UNCType: Heavy Hex Head
Thread Direction: Right HandMaterial: steel
Overall Length: 1-1/4"Rockwell Hardness: C24 to C35
Package Quantity: 25Head Dia.: 1-1/16"
Thread Length: 1-1/4"Grade: A325 Type 1
Tensile Strength (PSI): 120,000Finish: Yellow Zinc
Thread Size: 5/8-11Head Height: 25/64"
Meets/Exceeds: ASTM A325 Type 1Country of Origin (subject to change): China

Description

Structural Bolt, Heavy Hex Head, Steel, Zinc Yellow Finish, Thread Size 5/8-11, Thread Type UNC, Overall Length 1 1/4 In, Thread Length 1 1/4 In, Right Hand Thread Direction, Head Dia 1 1/16 In, Head Height 25/64 In, Grade A325, Tensile Strength 120,000 PSI, Rockwell Hardness C24-C35, ASTM A325 Type 1, Package 25

Reviews