Structural Bolt, 5/8-11x3 1/4L, Pk10

VALUE BRAND| Zoro #: G1346405| Mfr #: 175987

$13.73 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1346405 Mfr #: 175987
Head Height: 25/64"Thread Type: UNC
Thread Direction: Right HandThread Size: 5/8"-11
Head Dia.: 1-1/16"Thread Length: 1-1/4"
Type: Heavy Hex HeadRockwell Hardness: C25 to C34
Meets/Exceeds: ASTM A325-1/ASTM A563-COverall Length: 3-1/4"
Grade: A325Tensile Strength (PSI): 105, 000
Material: SteelItem: Structural Bolt
Includes: Heavy NutFinish: Plain
Country of Origin (subject to change): Multiple

Product Description

Structural Bolt, Heavy Hex Head, Steel, Plain Finish, Thread Size 5/8-11, Thread Type UNC, Overall Length 3 1/4 In, Thread Length 1 1/4 In, Right Hand Thread Direction, Head Dia 1 1/16 In, Head Height 25/64 In, Grade A325, Tensile Strength 120,000 PSI, Rockwell Hardness C25-C34, ASTM A325 Type 1, Includes Heavy Nut, Package 10

Product Reviews

Save 15%. Sign up for Z-mail.