KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Structural Bolt, 7/8-9, 1 3/4 L, PK5

VALUE BRAND| Zoro #: G0722687| Mfr #: 1TE15

$15.34 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Heavy Hex Head
Thread Size: 7/8"-9
Overall Length: 1-3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0722687 Mfr #: 1TE15
Type: Heavy Hex HeadThread Size: 7/8"-9
Overall Length: 1-3/4"Meets/Exceeds: ASTM A325-1
Head Dia.: 1-7/16"Finish: Hot Dipped Galvanized
Head Height: 35/64"Grade: A325 Type 1
Thread Type: UNCRockwell Hardness: C25 to C34
Item: Structural BoltPackage Quantity: 5
Tensile Strength (PSI): 120,000Material: steel
Thread Length: 1-1/2"Thread Direction: Right Hand
Country of Origin (subject to change): United States

Description

Structural Bolt, Heavy Hex Head, Steel, Hot Dipped Galvanized Finish, Thread Size 7/8-9, Thread Type UNC, Overall Length 1 3/4 In, Thread Length 1 1/2 In, Right Hand Thread Direction, Head Dia 1 7/16 In, Head Height 35/64 In, Grade A325, Tensile Strength 120,000 PSI, Rockwell Hardness C25-C34, ASTM A325 Type 1, Package 5

Reviews