Structural Bolt, 7/8-9, 2 1/2 L, Pk15

VALUE BRAND| Zoro #: G0776657| Mfr #: 1TU18

$53.83 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0776657 Mfr #: 1TU18
Head Height: 35/64"Meets/Exceeds: ASTM A490 Type 1
Rockwell Hardness: C33 to C38Finish: Plain
Thread Type: UNCThread Direction: Right Hand
Thread Size: 7/8-9Head Dia.: 1-7/16"
Material: steelThread Length: 1-1/2"
Item: Structural BoltType: Heavy Hex Head
Grade: A490Tensile Strength (PSI): 150, 000
Overall Length: 2-1/2"Country of Origin (subject to change): Unknown

Product Description

Structural Bolt, Heavy Hex Head, Steel, Plain Finish, Thread Size 7/8-9, Thread Type UNC, Overall Length 2 1/2 In, Thread Length 1 1/2 In, Right Hand Thread Direction, Head Dia 1 7/16 In, Head Height 35/64 In, Grade A490, Tensile Strength 150,000 PSI, Rockwell Hardness C33-C38, ASTM A490 Type 1, Package 15

Product Reviews

Save 15%. Sign up for Z-mail.