Strut Channel, 1-5/8" W, 10 ft. L, Gold

VALUE BRAND| Zoro #: G1043305| Mfr #: FS-200SS GD 120.00

$212.43 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1043305 Mfr #: FS-200SS GD 120.00
Item: Strut ChannelLength: 10 ft.
Strut Channel Style: StandardStrut Channel Size: 1-5/8" x 1-5/8"
Strut Channel Material: Zinc-Plated SteelSlot Type: Slotted
Hole Spacing: 2" Center to CenterHole Size: 9/16" X 1-1/8"
Gauge: 12Country of Origin (subject to change): United States

Product Description

Strut Channel, Zinc-Plated Steel, Standard, Slotted, 1-5/8 In. x 1-5/8 In., Length 10 ft., 12 Gauge

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.