KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Strut Channel, 1-5/8" W, 10 ft. L, Gold

VALUE BRAND| Zoro #: G1451816| Mfr #: FS-500SS GD 120.00

$20.17 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Strut Channel Style: Standard
Hole Size: 9/16" x 1-1/8"
Item: Strut Channel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1451816 Mfr #: FS-500SS GD 120.00
Strut Channel Style: StandardHole Size: 9/16" x 1-1/8"
Item: Strut ChannelHole Spacing: 2" Center to Center
Gauge: 14Length: 10 ft.
Strut Channel Material: Zinc-Plated SteelStrut Channel Size: 1-5/8" x 13/16"
Slot Type: SlottedCountry of Origin (subject to change): United States

Description

Strut Channel, Zinc-Plated Steel, Standard, Slotted, 1-5/8 In. x 13/16 In., Length 10 ft., 14 Gauge

Reviews