KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Strut Channel, 1-5/8" W, 10 ft. L, Green

VALUE BRAND| Zoro #: G0653143| Mfr #: FS-200SL GR 120.00

$27.93 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Strut Channel Style: Standard
Hole Size: 13/32" x 3"
Item: Strut Channel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0653143 Mfr #: FS-200SL GR 120.00
Strut Channel Style: StandardHole Size: 13/32" x 3"
Item: Strut ChannelHole Spacing: 4" Center to Center
Gauge: 12Length: 10 ft.
Strut Channel Material: Green Painted SteelStrut Channel Size: 1-5/8" x 1-5/8"
Slot Type: Long SlottedCountry of Origin (subject to change): United States

Description

Strut Channel, Green Painted Steel, Standard, Long Slotted, 1-5/8 In. x 1-5/8 In., Length 10 ft., 12 Gauge

Reviews