BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Strut Channel, 1-5/8" W, 10 ft. L, Green

VALUE BRAND| Zoro #: G0652197| Mfr #: FS-500 GR 120.00

$26.80 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Strut Channel Style: Standard
Strut Channel Material: Green Painted Steel
Item: Strut Channel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0652197 Mfr #: FS-500 GR 120.00
Strut Channel Style: StandardStrut Channel Material: Green Painted Steel
Item: Strut ChannelSlot Type: Solid
Length: 10 ft.Strut Channel Size: 1-5/8" x 13/16"
Gauge: 14Hole Spacing: No Holes
Hole Size: No HolesCountry of Origin (subject to change): United States

Description

Strut Channel, Green Painted Steel, Standard, Solid, 1-5/8 In. x 13/16 In., Length 10 ft., 14 Gauge

Reviews