Strut Channel, 1-5/8" W, 10 ft. L, Silver

VALUE BRAND| Zoro #: G0258264| Mfr #: FS-200 ST4 120.00

$251.10 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0258264 Mfr #: FS-200 ST4 120.00
Item: Strut ChannelLength: 10 ft.
Strut Channel Style: StandardSlot Type: Solid
Hole Spacing: No HolesHole Size: No Holes
Gauge: 12Strut Channel Size: 1-5/8" x 1-5/8"
Strut Channel Material: 304 Stainless SteelCountry of Origin (subject to change): United States

Product Description

Strut Channel, 304 Stainless Steel, Standard, Solid, 1-5/8 In. x 1-5/8 In., Length 10 ft., 12 Gauge

Product Reviews

Save 15%. Sign up for Z-mail.