Strut Channel, 1-5/8" W, 10 ft. L, Silver

VALUE BRAND| Zoro #: G0258921| Mfr #: FS-500 ST4 120.00

$230.80 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0258921 Mfr #: FS-500 ST4 120.00
Item: Strut ChannelLength: 10 ft.
Strut Channel Style: StandardHole Spacing: No Holes
Hole Size: No HolesGauge: 14
Strut Channel Size: 1-5/8" x 13/16"Strut Channel Material: 304 Stainless Steel
Slot Type: SolidCountry of Origin (subject to change): United States

Product Description

Strut Channel, 304 Stainless Steel, Standard, Solid, 1-5/8 In. x 13/16 In., Length 10 ft., 14 Gauge

Product Reviews

Save 15%. Sign up for Z-mail.