JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Strut Channel, 1-5/8" W, 20 ft. L, Silver

VALUE BRAND| Zoro #: G1372393| Mfr #: FS-200SS PG 240.00

$104.71 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1372393 Mfr #: FS-200SS PG 240.00
Item: Strut ChannelStrut Channel Style: Standard
Strut Channel Size: 1-5/8" x 1-5/8"Strut Channel Material: Pre-Galvanized Steel
Slot Type: SlottedHole Spacing: 2" Center to Center
Hole Size: 9/16" x 1-1/8"Length: 20 ft.
Gauge: 12Country of Origin (subject to change): United States

Product Description

Strut Channel, Pre-Galvanized Steel, Standard, Slotted, 1-5/8 In. x 1-5/8 In., Length 20 ft., 12 Gauge

Product Reviews

Save 15%. Sign up for Z-mail.