Strut Channel, 1-5/8" W, 5 ft. L, Green

VALUE BRAND| Zoro #: G2279006| Mfr #: FS-500 GR 60.00

$12.49 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2279006 Mfr #: FS-500 GR 60.00
Item: Strut ChannelStrut Channel Style: Standard
Hole Size: No HolesLength: 5 ft.
Gauge: 14Strut Channel Size: 1-5/8" x 13/16"
Strut Channel Material: Green Painted SteelSlot Type: Solid
Hole Spacing: No HolesCountry of Origin (subject to change): United States

Product Description

Strut Channel, Green Painted Steel, Standard, Solid, 1-5/8 In. x 13/16 In., Length 5 ft., 14 Gauge
Save 15%. Sign up for Z-mail.