KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Strut Channel, 1-5/8" W, 5 ft. L, Silver

VALUE BRAND| Zoro #: G0300806| Mfr #: FS-200SS PG 60.00

$13.58 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Strut Channel Style: Standard
Hole Size: 9/16" x 1-1/8"
Item: Strut Channel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0300806 Mfr #: FS-200SS PG 60.00
Strut Channel Style: StandardHole Size: 9/16" x 1-1/8"
Item: Strut ChannelHole Spacing: 2" Center to Center
Gauge: 12Length: 5 ft.
Strut Channel Material: Pre-Galvanized SteelStrut Channel Size: 1-5/8" x 1-5/8"
Slot Type: SlottedCountry of Origin (subject to change): United States

Description

Strut Channel, Pre-Galvanized Steel, Standard, Slotted, 1-5/8 In. x 1-5/8 In., Length 5 ft., 12 Gauge

Reviews