Strut Channel, 1-5/8" W, 5 ft. L, Silver

VALUE BRAND| Zoro #: G1193902| Mfr #: FS-500SS PG 60.00

$13.29 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1193902 Mfr #: FS-500SS PG 60.00
Item: Strut ChannelLength: 5 ft.
Strut Channel Style: StandardStrut Channel Size: 1-5/8" x 13/16"
Strut Channel Material: Pre-Galvanized SteelSlot Type: Slotted
Hole Spacing: 2" Center to CenterHole Size: 9/16" X 1-1/8"
Gauge: 14Country of Origin (subject to change): United States

Product Description

Strut Channel, Pre-Galvanized Steel, Standard, Slotted, 1-5/8 In. x 13/16 In., Length 5 ft., 14 Gauge

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.