20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Stud, Clinching, 6-32x1/2 In, PK100

VALUE BRAND| Zoro #: G0958221| Mfr #: 1TTL6

$11.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0958221 Mfr #: 1TTL6
Driver Size: -Drive Type: -
System of Measurement: InchOverall Length: 1/2"
Finish: ZincHead Height: 0.090"
Thread Size: 6-32Length: 1/2"
Material: SteelHead Type: Smooth
Item: Self Clinching StudHead Dia.: 0.206"
Country of Origin (subject to change): Multiple

Product Description

Self Clinching Stud, Smooth Head, Steel, Zinc Finish, Thread Size 6-32, Length 1/2 In, Thread Length 1/2 In, Head Dia 0.219 In, Unthreaded Length 0.090 In, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.