20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Stud, Clinching, 6-32x5/16 In, PK100

VALUE BRAND| Zoro #: G0516467| Mfr #: 1TTL4

$10.78 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0516467 Mfr #: 1TTL4
Head Height: 0.090"System of Measurement: Inch
Overall Length: 5/16"Finish: zinc
Thread Size: 6-32Length: 5/16"
Material: steelHead Type: Smooth
Item: Self Clinching StudHead Dia.: 0.206"
Country of Origin (subject to change): Multiple

Product Description

Self Clinching Stud, Smooth Head, Steel, Zinc Finish, Thread Size 6-32, Length 5/16 In, Thread Length 5/16 In, Head Dia 0.219 In, Unthreaded Length 0.090 In, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.