Stud, Clinching, 8-32x3/8 In, PK100

VALUE BRAND |Zoro #: G2132067|Mfr #: 1TTN3

$8.64 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2132067 Mfr #: 1TTN3
Driver Size: -Drive Type: -
System of Measurement: InchOverall Length: 3/8"
Finish: ZincHead Height: 0.090"
Thread Size: 8-32Length: 3/8"
Material: SteelHead Type: Smooth
Item: Self Clinching StudHead Dia.: 0.237"
Country of Origin (subject to change): Multiple

Product Description

Self Clinching Stud, Smooth Head, Steel, Zinc Finish, Thread Size 8-32, Length 3/8 In, Thread Length 3/8 In, Head Dia 0.250 In, Unthreaded Length 0.090 In, Package Quantity 100

Product Reviews

Save 15% when you sign up for Z-mail.