KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Suct Strainer, 11 Dia, 8 NPT, Side Rnd Perf

VALUE BRAND| Zoro #: G0536751| Mfr #: 5RWL1

$108.36 /ea

This item ships free. Details.Standard ground shipping.
Details:
Type: Side Round Perforations
Item: Suction Strainer
Function: Prevents Large Particles of Sediment, Sewage, Mud, or Solids from Entering Suction Port of Drainage Pumps
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0536751 Mfr #: 5RWL1
Type: Side Round PerforationsItem: Suction Strainer
Function: Prevents Large Particles of Sediment, Sewage, Mud, or Solids from Entering Suction Port of Drainage PumpsPlating: Zinc
Height: 13-1/4"Inlet: 8" NPT
Diameter: 11"Material of Construction: Steel
Opening: 1"Country of Origin (subject to change): China

Description

Suction Strainer, Side Round Perforations, 13-1/4 In Dia., Inlet 8 In NPT, Opening 1 In, Material of Construction Steel, Plating Zinc, Prevents Large Particles of Sediment, Sewage, Mud, or Solids from Entering Suction Port of Drainage Pumps

Reviews