Suct Strainer, 5 Dia, 1.5 NPSM, SideRndPerf

VALUE BRAND| Zoro #: G0598141| Mfr #: 5RWJ9

$8.61 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Height: 4"
Item: Suction Strainer
Material of Construction: Steel
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0598141 Mfr #: 5RWJ9
Height: 4"Item: Suction Strainer
Material of Construction: SteelType: Side Round Perforations
Function: Prevents Large Particles of Sediment, Sewage, Mud, or Solids from Entering Suction Port of Drainage PumpsInlet: 1-1/2" NPSM
Plating: ZincDiameter: 5"
Opening: 3/8"Country of Origin (subject to change): China

Product Description

Suction Strainer, Side Round Perforations, 5 In Dia., Inlet 1-1/2 In NPSM, Opening 3/8 In, Material of Construction Steel, Plating Zinc, Prevents Large Particles of Sediment, Sewage, Mud, or Solids from Entering Suction Port of Drainage Pumps

Product Reviews