KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Suct Strainer, 5 Dia, 4 NPSM, Side Rnd Perf

VALUE BRAND| Zoro #: G0825824| Mfr #: 5RWK8

$16.93 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Side Round Perforations
Item: Suction Strainer
Function: Prevents Large Particles of Sediment, Sewage, Mud, or Solids from Entering Suction Port of Drainage Pumps
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0825824 Mfr #: 5RWK8
Type: Side Round PerforationsItem: Suction Strainer
Function: Prevents Large Particles of Sediment, Sewage, Mud, or Solids from Entering Suction Port of Drainage PumpsPlating: Zinc
Height: 9-1/2"Inlet: 4" NPSM
Diameter: 5"Material of Construction: Steel
Opening: 3/8"Country of Origin (subject to change): China

Description

Suction Strainer, Side Round Perforations, 5 In Dia., Inlet 4 In NPSM, Opening 3/8 In, Material of Construction Steel, Plating Zinc, Prevents Large Particles of Sediment, Sewage, Mud, or Solids from Entering Suction Port of Drainage Pumps

Reviews