Suct Strainer, 6 Dia, 2 NPSM, Side Rnd Perf

VALUE BRAND| Zoro #: G1879805| Mfr #: 5RWK1

$13.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Side Round Perforations
Item: Suction Strainer
Function: Prevents Large Particles of Sediment, Sewage, Mud, or Solids from Entering Suction Port of Drainage Pumps
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1879805 Mfr #: 5RWK1
Type: Side Round PerforationsItem: Suction Strainer
Function: Prevents Large Particles of Sediment, Sewage, Mud, or Solids from Entering Suction Port of Drainage PumpsPlating: Zinc
Height: 4"Inlet: 2" NPSM
Diameter: 6"Material of Construction: Steel
Opening: 3/8"Country of Origin (subject to change): China

Description

Suction Strainer, Side Round Perforations, 6 In Dia., Inlet 2 In NPSM, Opening 3/8 In, Material of Construction Steel, Plating Zinc, Prevents Large Particles of Sediment, Sewage, Mud, or Solids from Entering Suction Port of Drainage Pumps

Reviews