KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Suct Strainer, 6 Dia, 2 NPSM, Side Sq Perf

VALUE BRAND| Zoro #: G1317337| Mfr #: 5RWL3

$12.70 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Inlet: 2" NPSM
Type: Side Square Perforations
Plating: Zinc
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1317337 Mfr #: 5RWL3
Inlet: 2" NPSMType: Side Square Perforations
Plating: ZincDiameter: 6"
Height: 4"Item: Suction Strainer
Material of Construction: SteelOpening: 1-1/8 x 1-1/8"
Function: Prevents Large Particles of Sediment, Sewage, Mud, or Solids from Entering Suction Port of Drainage PumpsCountry of Origin (subject to change): China

Description

Suction Strainer, Side Square Perforations, 6 In Dia., Inlet 2 In NPSM, Opening 1-1/8 In, Material of Construction Steel, Plating Zinc, Prevents Large Particles of Sediment, Sewage, Mud, or Solids from Entering Suction Port of Drainage Pumps

Reviews