Suct Strainer, 7 Dia, 3 NPSM, Side Rnd Perf

VALUE BRAND| Zoro #: G0849563| Mfr #: 5RWK5

$18.32 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Side Round Perforations
Function: Prevents Large Particles of Sediment, Sewage, Mud, or Solids from Entering Suction Port of Drainage Pumps
Handle Height: 5"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0849563 Mfr #: 5RWK5
Type: Side Round PerforationsFunction: Prevents Large Particles of Sediment, Sewage, Mud, or Solids from Entering Suction Port of Drainage Pumps
Handle Height: 5"Plating: Zinc
Material of Construction: SteelOpening: 3/8"
Height: 5"Diameter: 7"
Item: Suction StrainerInlet: 3" NPSM
Country of Origin (subject to change): China

Description

Suction Strainer, Side Round Perforations, 7 In Dia., Inlet 3 In NPSM, Opening 3/8 In, Material of Construction Steel, Plating Zinc, Prevents Large Particles of Sediment, Sewage, Mud, or Solids from Entering Suction Port of Drainage Pumps

Reviews