Suct Strainer, 7 Dia, 4 NPSM, Side Rnd Perf

VALUE BRAND| Zoro #: G1507651| Mfr #: 5RWP1

$177.73 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Inlet: 4" NPSM
Type: Side Round Perforations
Diameter: 7"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1507651 Mfr #: 5RWP1
Inlet: 4" NPSMType: Side Round Perforations
Diameter: 7"Height: 5"
Item: Suction StrainerMaterial of Construction: Stainless steel
Opening: 3/8"Function: Prevents Large Particles of Sediment, Sewage, Mud, or Solids from Entering Suction Port of Drainage Pumps
Country of Origin (subject to change): China

Description

Suction Strainer, Side Round Perforations, 7 In Dia., Inlet 4 In NPSM, Opening 3/8 In, Material of Construction Stainless Steel, Prevents Large Particles of Sediment, Sewage, Mud, or Solids from Entering Suction Port of Drainage Pumps

Reviews