KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Suct Strainer, 9 Dia, 6 NPSM, Side Rnd Perf

VALUE BRAND| Zoro #: G1824672| Mfr #: 5RWP2

$411.65 /ea

This item ships free. Details.Standard ground shipping.
Details:
Type: Side Round Perforations
Item: Suction Strainer
Function: Prevents Large Particles of Sediment, Sewage, Mud, or Solids from Entering Suction Port of Drainage Pumps
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1824672 Mfr #: 5RWP2
Type: Side Round PerforationsItem: Suction Strainer
Function: Prevents Large Particles of Sediment, Sewage, Mud, or Solids from Entering Suction Port of Drainage PumpsMaterial of Construction: Stainless steel
Height: 9-1/2"Inlet: 6" NPSM
Diameter: 9"Opening: 1"
Country of Origin (subject to change): China

Description

Suction Strainer, Side Round Perforations, 9 In Dia., Inlet 6 In NPSM, Opening 1 In, Material of Construction Stainless Steel, Prevents Large Particles of Sediment, Sewage, Mud, or Solids from Entering Suction Port of Drainage Pumps

Reviews