Suct Strainer, 9 Dia, 6 NPSM, Side Sq Perf

VALUE BRAND| Zoro #: G2379307| Mfr #: 5RWL7

$46.54 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material of Construction: Steel
Plating: Zinc
Item: Suction Strainer
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2379307 Mfr #: 5RWL7
Material of Construction: SteelPlating: Zinc
Item: Suction StrainerOpening: 1-1/2 x 1-1/2"
Diameter: 9"Function: Prevents Large Particles of Sediment, Sewage, Mud, or Solids from Entering Suction Port of Drainage Pumps
Height: 9-1/2"Type: Side Square Perforations
Inlet: 6" NPSMCountry of Origin (subject to change): China

Description

Suction Strainer, Side Square Perforations, 9 In Dia., Inlet 6 In NPSM, Opening 1-1/2 In, Material of Construction Steel, Plating Zinc, Prevents Large Particles of Sediment, Sewage, Mud, or Solids from Entering Suction Port of Drainage Pumps

Reviews