1-1/2" ID x 100 ft PVC Discharge & Suction Hose GN

VALUE BRAND| Zoro #: G1736856| Mfr #: 1ZLW1

$149.49 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1736856 Mfr #: 1ZLW1
Tube Material: PVCColor: green
Item: Water Suction and Discharge HoseTube Material: PVC
Reinforcement: Rigid HelixMax. Pressure: 89 psi
Outside Dia.: 1.78"Max. Temp.: 158 Degrees F
Length: 100 ft.Inside Dia.: 1-1/2"
Vacuum Rating: 29" HgBend Radius: 6"
Country of Origin (subject to change): United States

Product Description

Water Suction and Discharge Hose, Inside Dia. 1-1/2 In., Length 100 ft., Color Green, Max. Temp. 158 Degrees F, Outside Dia. 1.78 In., Bend Radius 6 In., Vacuum Rating 29 In. Hg, Tube Material PVC, Rigid Helix Reinforcement, Max. Pressure 89 psi, Includes -

Restrictions and Compliance

This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).
***
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Product Reviews

Save 15%. Sign up for Z-mail.