Continental
1-1/2" ID x 20 ft PVC Discharge & Suction Hose GN
Mfr # 1ZMW5
Zoro # G2400964
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PVC
- Inside Dia. 1-1/2"
- Outside Dia. 1.78"
- Max. Pressure 89 psi
- Length 20 ft.
Explore More Products
- CONTINENTAL Water Suction Hose, 4" ID x 50 ft. GH400-50-G
- CONTINENTAL Water Hose, 2" ID x 25 ft., Green, Hose Fitting B Type: Cam and Groove E SP200-25CE-G
- CONTINENTAL Water Hose, 1-1/2" ID x 50 ft., Black RD150-50MF-G
- CONTINENTAL Water Hose, 4" ID x 10 ft., Green SP400-10CE-G
- CONTINENTAL Water Hose, 1-1/2" ID x 25 ft., Black RSG150-25CE-G
- CONTINENTAL 2" ID x 100 ft Rubber Water Discharge Hose BK 20016808
- CONTINENTAL Water Suction Hose, 4" ID x 25 ft. SP400-25-G
- CONTINENTAL Water Hose, 4" ID x 25 ft., Green GH400-25CN-G
- CONTINENTAL Water Hose, 2" ID x 15 ft., Black RSG200-15CN-G
- DUROMAX 4 in. x 20 ft. Water Pump Suction Hose, PVC XPH0420S
- BOSTON 3" ID x 20 ft Water Transfer Hose BL H119648-20-ALCE
- Continental Air Hoses