Suction and Discharge Hose, 1-1/2Inx20 ft

VALUE BRAND| Zoro #: G0536697| Mfr #: 1ZMY3

$115.89 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0536697 Mfr #: 1ZMY3
Reinforcement: Polyethylene HelixIncludes: Gasket
Tube Material: EPDM/PolyethyleneMax. Temp.: 180 Degrees F
Item: Water Suction and Discharge HoseColor: Black and Green
Vacuum Rating: 29" HgItem: Water Suction and Discharge Hose
Tube Material: EPDM/PolyethyleneReinforcement: Polyethylene Helix
Inside Dia.: 1-1/2"Fitting Type: Aluminum Male x Female w/Brass Swivel
Bend Radius: 3"Max. Pressure: 50 psi
Fitting Size: 1-1/2"Outside Dia.: 1.86"
Length: 20 ft.Country of Origin (subject to change): United States

Product Description

Water Suction and Discharge Hose, Inside Dia. 1-1/2 In., Length 20 ft., Color Black and Green, Max. Temp. 180 Degrees F, Fitting Size 1-1/2 In., Fitting Type Aluminum Male x Female w/Brass Swivel, Outside Dia. 1.86 In., Bend Radius 3 In., Vacuum Rating 29 In. Hg, Tube Material EPDM/Polyethylene, Polyethylene Helix Reinforcement, Max. Pressure 50 psi, Includes Gasket

Product Reviews

Save 15%. Sign up for Z-mail.