KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1-1/2" ID x 20 ft Discharge & Suction Hose BK/GN

VALUE BRAND| Zoro #: G2208902| Mfr #: 1ZMZ1

$117.73 /ea

This item ships free. Details.Standard ground shipping.
Details:
Max. Temp.: 180 Degrees F
Fitting Size: 1-1/2"
Includes: Gasket
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2208902 Mfr #: 1ZMZ1
Max. Temp.: 180 Degrees FFitting Size: 1-1/2"
Includes: GasketColor: Black and Green
Max. Pressure: 50 PSIBend Radius: 3"
Length: 20 ft.Vacuum Rating: 29" Hg
Outside Dia.: 1.86"Item: Water Suction and Discharge Hose
Fitting Type: Aluminum Female Camlock x Steel MNPTInside Dia.: 1-1/2"
Tube Material: EPDM/PolyethyleneReinforcement: Polyethylene Helix
Country of Origin (subject to change): United States

Description

Water Suction and Discharge Hose, Inside Dia. 1-1/2 In., Length 20 ft., Color Black and Green, Max. Temp. 180 Degrees F, Fitting Size 1-1/2 In., Fitting Type Aluminum Female Camlock x Steel MNPT, Outside Dia. 1.86 In., Bend Radius 3 In., Vacuum Rating 29 In. Hg, Tube Material EPDM/Polyethylene, Polyethylene Helix Reinforcement, Max. Pressure 50 psi, Includes Gasket

Reviews