1-1/2" ID x 20 ft Rubber Discharge & Suction Hose BK

VALUE BRAND| Zoro #: G1396744| Mfr #: 1ZNA5

$188.07 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1396744 Mfr #: 1ZNA5
Max. Pressure: 150 psiIncludes: Gasket
Tube Material: Black Synthetic RubberMax. Temp.: 200 Degrees F
Color: BlackReinforcement: Synthetic Fiber with Dual Wire Helix
Item: Water Suction and Discharge HoseVacuum Rating: 29" Hg
Bend Radius: 4"Fitting Size: 1-1/2"
Outside Dia.: 1.93"Length: 20 ft.
Inside Dia.: 1-1/2"Fitting Type: Aluminum Female Camlock x Steel MNPT
Country of Origin (subject to change): Canada

Product Description

Water Suction and Discharge Hose, Inside Dia. 1-1/2 In., Length 20 ft., Color Black, Max. Temp. 200 Degrees F, Fitting Size 1-1/2 In., Fitting Type Aluminum Female Camlock x Steel MNPT, Outside Dia. 1.93 In., Bend Radius 4 In., Vacuum Rating 29 In. Hg, Tube Material Black Synthetic Rubber, Synthetic Fiber with Dual Wire Helix Reinforcement, Max. Pressure 150 psi, Includes Gasket
Save 15%. Sign up for Z-mail.