Suction and Discharge Hose, 1-1/2Inx20 ft

VALUE BRAND| Zoro #: G0518323| Mfr #: 1ZNB4

$186.39 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0518323 Mfr #: 1ZNB4
Max. Temp.: 140 Degrees FLength: 20 ft.
Color: Black and YellowFitting Type: Female Camlock x MNPT
Outside Dia.: 2.17"Item: Water Suction and Discharge Hose
Inside Dia.: 1-1/2"Includes: Gasket
Vacuum Rating: 29" HgBend Radius: 3-7/8"
Max. Pressure: 26 psiReinforcement: Polyethylene
Tube Material: PolyethyleneFitting Size: 1-1/2"
Country of Origin (subject to change): United States

Product Description

Water Suction and Discharge Hose, Inside Dia. 1-1/2 In., Length 20 ft., Color Black and Yellow, Max. Temp. 140 Degrees F, Fitting Size 1-1/2 In., Fitting Type Female Camlock x MNPT, Outside Dia. 2.17 In., Bend Radius 3-7/8 In., Vacuum Rating 29 In. Hg, Tube Material Polyethylene, Polyethylene Reinforcement, Max. Pressure 26 psi, Includes Gasket

Product Reviews

Save 15%. Sign up for Z-mail.