KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1-1/2" ID x 20 ft PE Discharge & Suction Hose BK/YL

VALUE BRAND| Zoro #: G0832072| Mfr #: 1ZNB7

$189.28 /ea

This item ships free. Details.Standard ground shipping.
Details:
Vacuum Rating: 29" Hg
Reinforcement: Polyethylene
Tube Material: Polyethylene
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0832072 Mfr #: 1ZNB7
Vacuum Rating: 29" HgReinforcement: Polyethylene
Tube Material: PolyethyleneInside Dia.: 1-1/2"
Color: Black and YellowLength: 20 ft.
Bend Radius: 3-7/8"Max. Pressure: 26 psi
Outside Dia.: 2.17"Item: Water Suction and Discharge Hose
Max. Temp.: 140 Degrees FCountry of Origin (subject to change): United States

Description

Water Suction and Discharge Hose, Inside Dia. 1-1/2 In., Length 20 ft., Color Black and Yellow, Max. Temp. 140 Degrees F, Outside Dia. 2.17 In., Bend Radius 3-7/8 In., Vacuum Rating 29 In. Hg, Tube Material Polyethylene, Polyethylene Reinforcement, Max. Pressure 26 psi, Includes -

Reviews