1-1/2" ID x 20 ft PVC Discharge & Suction Hose GN

VALUE BRAND| Zoro #: G2269872| Mfr #: 4YLN2

$80.84 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Vacuum Rating: 29" Hg
Reinforcement: Rigid PVC Helix
Fitting Type: Aluminum Cam and Groove
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2269872 Mfr #: 4YLN2
Vacuum Rating: 29" HgReinforcement: Rigid PVC Helix
Fitting Type: Aluminum Cam and GrooveIncludes: Gasket
Fitting Size: 1-1/2"Inside Dia.: 1-1/2"
Color: GreenLength: 20 ft.
Bend Radius: 6"Max. Pressure: 89 psi
Outside Dia.: 1.78"Item: Water Suction and Discharge Hose
Max. Temp.: 150 Degrees FTube Material: PVC
Country of Origin (subject to change): United States

Description

Water Suction and Discharge Hose, Inside Dia. 1-1/2 In., Length 20 ft., Color Green, Max. Temp. 150 Degrees F, Fitting Size 1-1/2 In., Fitting Type Aluminum Cam and Groove, Outside Dia. 1.78 In., Bend Radius 6 In., Vacuum Rating 29 In. Hg, Tube Material PVC, Rigid PVC Helix Reinforcement, Max. Pressure 89 psi, Includes Gasket

Reviews