KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1-1/2" ID x 20 ft Rubber Discharge & Suction Hose BK

VALUE BRAND| Zoro #: G1920256| Mfr #: 4YLN6

$251.33 /ea

This item ships free. Details.Standard ground shipping.
Details:
Max. Temp.: 200 Degrees F
Fitting Size: 1-1/2"
Includes: Gasket
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1920256 Mfr #: 4YLN6
Max. Temp.: 200 Degrees FFitting Size: 1-1/2"
Includes: GasketColor: Black
Max. Pressure: 150 psiBend Radius: 4"
Length: 20 ft.Vacuum Rating: 29" Hg
Outside Dia.: 1.93"Item: Water Suction and Discharge Hose
Fitting Type: Aluminum Cam and GrooveInside Dia.: 1-1/2"
Tube Material: Black Synthetic RubberReinforcement: Spiral Plied Synthetic Fabric with Wire Helix
Country of Origin (subject to change): Canada

Description

Water Suction and Discharge Hose, Inside Dia. 1-1/2 In., Length 20 ft., Color Black, Max. Temp. 200 Degrees F, Fitting Size 1-1/2 In., Fitting Type Aluminum Cam and Groove, Outside Dia. 1.93 In., Bend Radius 4 In., Vacuum Rating 29 In. Hg, Tube Material Black Synthetic Rubber, Spiral Plied Synthetic Fabric with Wire Helix Reinforcement, Max. Pressure 150 psi, Includes Gasket

Reviews