Suction and Discharge Hose, 1 In x 20 ft

VALUE BRAND| Zoro #: G2460701| Mfr #: 1ZMX6

$82.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2460701 Mfr #: 1ZMX6
Reinforcement: Rigid PVC HelixIncludes: Gasket
Tube Material: PVCMax. Temp.: 150 Degrees F
Fitting Type: Aluminum Female Camlock x Steel MNPTItem: Water Suction and Discharge Hose
Length: 20 ft.Color: Clear and White
Vacuum Rating: 29" HgBend Radius: 1-1/2"
Max. Pressure: 60 psiFitting Size: 1"
Outside Dia.: 1.23"Inside Dia.: 1"
Country of Origin (subject to change): United States

Product Description

Water Suction and Discharge Hose, Inside Dia. 1 In., Length 20 ft., Color Clear and White, Max. Temp. 150 Degrees F, Fitting Size 1 In., Fitting Type Aluminum Female Camlock x Steel MNPT, Outside Dia. 1.23 In., Bend Radius 1-1/2 In., Vacuum Rating 29 In. Hg, Tube Material PVC, Rigid PVC Helix Reinforcement, Max. Pressure 60 psi, Includes Gasket

Product Reviews

Save 15%. Sign up for Z-mail.