Suction and Discharge Hose, 2 In x 20 ft

VALUE BRAND| Zoro #: G0298977| Mfr #: 1ZMW6

$96.79 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0298977 Mfr #: 1ZMW6
Tube Material: PVCColor: Green
Includes: GasketItem: Water Suction and Discharge Hose
Tube Material: PVCReinforcement: Rigid PVC Helix
Outside Dia.: 2.32"Max. Temp.: 150 Degrees F
Length: 20 ft.Inside Dia.: 2"
Vacuum Rating: 29" HgFitting Type: Aluminum Female Camlock x Steel MNPT
Bend Radius: 8"Max. Pressure: 79 psi
Fitting Size: 2"Country of Origin (subject to change): United States

Product Description

Water Suction and Discharge Hose, Inside Dia. 2 In., Length 20 ft., Color Green, Max. Temp. 150 Degrees F, Fitting Size 2 In., Fitting Type Aluminum Female Camlock x Steel MNPT, Outside Dia. 2.32 In., Bend Radius 8 In., Vacuum Rating 29 In. Hg, Tube Material PVC, Rigid PVC Helix Reinforcement, Max. Pressure 79 psi, Includes Gasket

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.