Suction and Discharge Hose, 2 In x 20 ft

VALUE BRAND| Zoro #: G1699503| Mfr #: 1ZMX9

$200.93 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1699503 Mfr #: 1ZMX9
Reinforcement: Rigid PVC HelixIncludes: Gasket
Tube Material: PVCMax. Temp.: 150 Degrees F
Fitting Type: Aluminum Female Camlock x Steel MNPTItem: Water Suction and Discharge Hose
Length: 20 ft.Color: Clear and White
Vacuum Rating: 29" HgInside Dia.: 2"
Bend Radius: 3.2"Max. Pressure: 50 psi
Fitting Size: 2"Outside Dia.: 2.36"
Country of Origin (subject to change): United States

Product Description

Water Suction and Discharge Hose, Inside Dia. 2 In., Length 20 ft., Color Clear and White, Max. Temp. 150 Degrees F, Fitting Size 2 In., Fitting Type Aluminum Female Camlock x Steel MNPT, Outside Dia. 2.36 In., Bend Radius 3.2 In., Vacuum Rating 29 In. Hg, Tube Material PVC, Rigid PVC Helix Reinforcement, Max. Pressure 50 psi, Includes Gasket

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.