KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

2" ID x 20 ft Discharge & Suction Hose BK/GN

VALUE BRAND| Zoro #: G0383896| Mfr #: 1ZMZ2

$173.47 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Vacuum Rating: 29" Hg
Reinforcement: Polyethylene Helix
Fitting Type: Aluminum Female Camlock x Steel MNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0383896 Mfr #: 1ZMZ2
Vacuum Rating: 29" HgReinforcement: Polyethylene Helix
Fitting Type: Aluminum Female Camlock x Steel MNPTIncludes: Gasket
Fitting Size: 2"Inside Dia.: 2"
Color: Black and GreenLength: 20 ft.
Bend Radius: 4"Max. Pressure: 50 PSI
Outside Dia.: 2.40"Item: Water Suction and Discharge Hose
Max. Temp.: 180 Degrees FTube Material: EPDM/Polyethylene
Country of Origin (subject to change): United States

Description

Water Suction and Discharge Hose, Inside Dia. 2 In., Length 20 ft., Color Black and Green, Max. Temp. 180 Degrees F, Fitting Size 2 In., Fitting Type Aluminum Female Camlock x Steel MNPT, Outside Dia. 2.40 In., Bend Radius 4 In., Vacuum Rating 29 In. Hg, Tube Material EPDM/Polyethylene, Polyethylene Helix Reinforcement, Max. Pressure 50 psi, Includes Gasket

Reviews